Sprøjtefiltre, Acrodisc®, PVDF
Syringe filter, 13 mm, 0,45 µm, Female Luer lock/minispike, 1 cm²
Catalog # 514-1449
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Useful for a wide range of applications, including aggressive and non aggressive solvent-based mobile phase.
PVDF (hydrophilic polyvinylidene fluoride); membrane, PP housing.
G×F versionen yder to til fire gange det typiske resultat af standard forfilterenheder.
Specifications
- Ø:13 mm
- Filtreringsområde:1 cm²
- Porestørrelse:0,45 µm
- Beskrivelse:Syringe filter
- Seq:04
- Inlet/outlet connections:Female Luer lock/minispike
- Cat. No.:514-1449
- Max. temperature:55 °C
- Model:Syringe filter
- Max. operating pressure:3,5 bar
- Flowhastighed for vand:15 ml/min (3,1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



