Antibacterial Foam Soaps
Antibacterial foam soap for Manual Foam 800 ml dispenser, 800 ml
Katalog # RUBB2167904
Leverandør: Rubbermaid Commercial Products
Product Details & Documents
Antibacterial soap kills germs, which is ideal for facilities looking for added peace of mind.
- Kills 99,99% of common germs; fully tested and proven to be bactericidal, virucidal, and yeasticidal
- Broad spectrum activity disinfects hands in 30 seconds
- Fragrance-free; non-tainting for food environments
- Pleasant to use, rich foam formula is ideal for any location
This fast-acting, fragrance-free solution contains moisturising ingredients to help prevent skin dryness. The biodegradable formula supports environmental wellbeing. Controlled dispensing ensures fewer chemicals in the waste stream.
Certifications: Tested against the following standards: EN 1500, EN 13727+A2, EN 14476+A2, and EN 13624.
Specifikationer
- Kapacitet:800 ml
- Beskrivelse:Antibacterial foam soap for Manual Foam 800 ml dispenser
- Seq:04
Complementary Products
Produktinformation
- Katalog #BeskrivelseKapacitetFarveTilgængelighedPrice
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



