Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Antibacterial Foam Soaps

Antibacterial Foam Soaps

Antibacterial foam soap for FLEX™ 1300 ml dispenser, 1300 ml
Katalog # RUBB2167860
Antibacterial Foam Soaps
Katalog # RUBB2167860
Antibacterial Foam Soaps
Antibacterial Foam Soaps

Antibacterial foam soap for FLEX™ 1300 ml dispenser, 1300 ml

Price
213,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Antibacterial soap kills germs, which is ideal for facilities looking for added peace of mind.

  • Kills 99,99% of common germs; fully tested and proven to be bactericidal, virucidal, and yeasticidal
  • Broad spectrum activity disinfects hands in 30 seconds
  • Fragrance-free; non-tainting for food environments
  • Pleasant to use, rich foam formula is ideal for any location

This fast-acting, fragrance-free solution contains moisturising ingredients to help prevent skin dryness. The biodegradable formula supports environmental wellbeing. Controlled dispensing ensures fewer chemicals in the waste stream.

 : Tested against the following standards: EN 1500, EN 13727+A2, EN 14476+A2, and EN 13624.

Specifikationer
  • Kapacitet:
    1300 ml
  • Beskrivelse:
    Antibacterial foam soap for FLEX™ 1300 ml dispenser
  • Seq:
    03
Complementary Products

Produktinformation

  • Katalog #
    Beskrivelse
    Kapacitet
    Farve
    Tilgængelighed
    Price
  • RUBBFG450017
    Manual foam dispenser
    800 ml
    hvid/grå
    Log ind for tilgængelighed
    1 * 1 Items - 463,00 kr