Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Antibacterial Foam Soaps

Antibacterial Foam Soaps

Antibacterial foam soap for AutoFoam 1100 ml dispenser, 1100 ml
Katalog # RUBB2167858
Antibacterial Foam Soaps
Katalog # RUBB2167858
Antibacterial Foam Soaps
Antibacterial Foam Soaps

Antibacterial foam soap for AutoFoam 1100 ml dispenser, 1100 ml

Price
222,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Antibacterial soap kills germs, which is ideal for facilities looking for added peace of mind.

  • Kills 99,99% of common germs; fully tested and proven to be bactericidal, virucidal, and yeasticidal
  • Broad spectrum activity disinfects hands in 30 seconds
  • Fragrance-free; non-tainting for food environments
  • Pleasant to use, rich foam formula is ideal for any location

This fast-acting, fragrance-free solution contains moisturising ingredients to help prevent skin dryness. The biodegradable formula supports environmental wellbeing. Controlled dispensing ensures fewer chemicals in the waste stream.

Certifications: Tested against the following standards: EN 1500, EN 13727+A2, EN 14476+A2, and EN 13624.

Specifikationer
  • Kapacitet:
    1100 ml
  • Beskrivelse:
    Antibacterial foam soap for AutoFoam 1100 ml dispenser
  • Seq:
    01
Complementary Products

Produktinformation

  • Katalog #
    Beskrivelse
    Kapacitet
    Farve
    Tilgængelighed
    Price
  • RUBBFG450017
    Manual foam dispenser
    800 ml
    hvid/grå
    Log ind for tilgængelighed
    1 * 1 Items - 463,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.