Rotary Vane Vacuum Pump
Rotary vane vacuum pump, 230 V, 50/60 Hz, single phase, E1M18
Katalog # EDWAA36324930
Leverandør: EDWARDS HIGH VACUUM METTLER
Gå til:
Product Details & Documents
The E1M18 and E2M18 pumps are direct drive, sliding vane pumps. The E1M18 is a single-stage pump, and the E2M18 is a two-stage pump. The pump is oil sealed and designed for reliable, long-term operation in both laboratory and industrial environments. The pump is a freestanding unit with the drive provided through a flexible coupling by either a single-phase or three-phase (four-pole) motor.
- Easy to use controls
- Air tight pumping chambers prevents oil suck back unless the gas ballast valve is open
- An oil distribution valve which prevents discharge of oil to the pump interior (suck back) after the pump stops
Ordering information: Fomblin® must be purchased separately for PFPE pumps.
Delivery information: Supplied with ultragrade 19 oil, NW25 O-ring and centring ring, lifting plate.
Specifikationer
- Beskrivelse:Rotary vane vacuum pump, 230 V, 50/60 Hz, single phase, E1M18
- Seq:03
- Cat. No.:EDWAA36324930
- Olievolumen min./maks. (l):1,2/1,4 l
- B×D×H:550×172×241,7 mm
- Samlet slutvakuum uden gasballast:3×10⁻² mbar
- Antal trin:1
- Vægt:38 kg
- Model:E1M18
- Port på udledningssiden (EX):Nozzle 15 mm external Ø removable from ¾ in BSP threated hole
- Port på indsugningside (IN):NW25
- Motorudgangseffekt:0,65 kW at 50 Hz
0,75 kW at 60 Hz - Samlet slutvakuum med gasballast:2,0×10⁻² mbar
Accessories
Produktinformation
- Katalog #TilTilgængelighedPrice
- Mist filter, EMF 20, supplied with NW25 clamp, centering ring, O-ring, NW25 to 19,05 mm BSP adaptorMist filter, EMF 20, supplied with NW25 clamp, centering ring, O-ring, NW25 to 19,05 mm BSP adaptor181-0353RV12, E1M18, E2M28 , E2M18Log ind for tilgængelighed1 * 1 Items - 11.570,00 kr
Produktinformation
- Katalog #TilTilgængelighedPrice
- Mist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapterMist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapterEDWAA46233000E2M28 pumpsLog ind for tilgængelighed1 * 1 Items



