Millenium Grip Antislip Overshoes
46/48, sort
Catalog # MILEMLOGN-XL
Supplier: MILLE S.A.S
Jump to:
Product Details & Documents
Millenium grip waterproof and anti-slip overshoes for wet and oily floor, ultra light and non-magnetic.
- TPU waterproof overshoe
- Easy on - easy off
- Without toe-cap
- Without penetration resistant midsole
- Reusable, can by worn by more than 1 person => easy to wash
- Exclusive design to avoid clogging with dirt
- High performance grip, perfect for slippery, wet and oily floors
- TPU outsole
- Slip resistance: SRC
- FO: Fuel oil resistant sole
- Amagnetic (without metal)
- Outsole abrasion and hydrocarbon resistant
- Elasticity
- Sole: Waterproof and washable TPU
Industry: Logistics, services, administrations, hygiene - food industry, catering.
Net weight per pair: 590 g.
Certifications: FO SRC, EN ISO 20344
Specifications
- Skostørrelse:46/48
- Farve:sort
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



