Sprøjtefiltre, Acrodisc®, PVDF
Syringe filter, 13 mm, 0,20 µm, Female Luer lock/minispike, 1 cm²
514-1438
Useful for a wide range of applications, including aggressive and non aggressive solvent-based mobile phase.
PVDF (hydrophilic polyvinylidene fluoride); membrane, PP housing.
G×F versionen yder to til fire gange det typiske resultat af standard forfilterenheder.
- Ø:13 mm
- Filtreringsområde:1 cm²
- Porestørrelse:0,20 µm
- Beskrivelse:Syringe filter
- Seq:02
- Inlet/outlet connections:Female Luer lock/minispike
- Max. operating pressure:3,5 bar
- Cat. No.:514-1438
- Max. temperature:55 °C
- Model:Syringe filter
- Flowhastighed for vand:5 ml/min (3,1 bar)



