SMD Tweezer
SMD tweezers, sandblast coated, with serrated handle, height 2 mm, net.weight 27 g, Rustfrit stål, 152 mm, Straight/arc shaped/grooved, 6,4 mm, 0,4 mm (tip), 9 mm, 2,5 mm
Katalog # OUTI572-SA
Leverandør: OUTILS RUBIS
Gå til:
Product Details & Documents
SMD tweezers, antimagnetic/anti-acid.
Stainless steel tips: surface mount devices, component handling and positioning, monolithic chip, capacitors.
Specifikationer
- Ø:2,5 mm
- Bredde:9 mm
- Beskrivelse:SMD tweezers, sandblast coated, with serrated handle, height 2 mm, net.weight 27 g
- Længde:152 mm
- Materiale:Rustfrit stål
- Seq:03
- Tykkelse:0,4 mm (tip)
- Spidstype:Straight/arc shaped/grooved
- Tip width:6,4 mm



