ActivArmr® Electrical Insulating Gloves, Class 4
Product Details & Documents
Durable, form-fitting electrical safety gloves, offering flexible, comfortable hand protection. Arc-flash resistant.
- Natural rubber latex for ultimate durability and flexibility
- Ergonomically-designed hand-at-rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Washing temperature: 60 °C
- Liner colour: Yellow
Recommended for: Applications with risks that involve heat, cuts and abrasions, electrical contractors, hybrid engine manufacturing and repair, mass transit repair and maintenance, power maintenance, repair and transmission, telecom repair near electrical wires.
Ideal for use in the following industries: automotive, construction, electrical, infrastructure maintenance.
Certifications: EN 388:2016 (X243D), EN 60903:2003, ARC Rating of APC 2, ASTM D120, ASTM F2675:2021, Open Arc: EBT: 88,2 cal/cm²; Cat. III
Emballering: Gloves are packaged 1 pair per bag, 10 pairs per carton.
Specifikationer
- Handske størrelse:11
- Farve:sort
- Længde:460 mm
- Seq:03
- Model:RIG418YBCC
- Cat. No.:ANSERIG418YBCC110
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Materiale:Naturgummilatex
- Cuff længde:460 mm
- Latex/latex-fri:Latex
- Manchet:Rullet kant
- EN norm:EN 388:2016 (X243D), EN 60903:2003
- Overflade:Smooth
- Engangs/Genbrugelig:Genanvendelig
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



