Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Pipe Markers, Water

Pipe Markers, Water

Osmosis water, Polyester, 150×12 mm
Katalog # BRDYN006160
Leverandør:   Brady
Pipe Markers, Water
Katalog # BRDYN006160
Leverandør:  Brady
Pipe Markers, Water
Pipe Markers, Water

Osmosis water, Polyester, 150×12 mm

Price
97,10 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Individual markers on card with precut arrows, without pictogram.

  • Colour: White on green
  • Permanent acrylic
  • Pipe diameter: 20 to 49 mm
Specifikationer
  • Beskrivelse:
    Osmosis water
  • Dimensioner:
    150×12 mm
  • Materiale:
    Polyester
  • Seq:
    4
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.