Needle Resistant Gloves, A792
Product Details & Documents
Experience unparalleled protection against needles and sharp objects with our advanced glove. The palm boasts an impressive level 5 puncture resistance, while the fingers provide level 3 protection. But that's not all - our glove achieves level 1 protection in the challenging fourchette area which is typically very difficult to protect. With its textured finish, it guarantees superior grip and dexterity in any conditions. Achieving the pinnacle of dexterity, level 5, this glove empowers you to tackle intricate tasks effortlessly. Outstanding cut protection level F.
- Level 5 puncture resistance against hypodermic needles
- Increased puncture resistance properties
- Reinforcement between the fingers to protect the vulnerable area of the hand
- Textured finish provides enhanced fingertip grip and dexterity in both wet and dry conditions
- Achieves the highest level of dexterity level 5
- Level F cut resistance
- Excellent for jobs requiring high dexterity
- Retail tag which aids presentation for retail sales
Materials: Nylon, mesh wire, polyurethane.
The Portwest Pro range is a combination of highly specialised gloves which have been designed for very specific tasks. The use of these gloves with the right task will perform better than any other glove which has been designed for more general purposes.
Certifications: CE certified, EN ISO 21420: 2020 Dexterity 5, EN 388: 2016 + A1: 2018 (3X24F), ASTM F2878:2019 Level 5, ANSI/ISEA 105: 2016 PUNCTURE Level (5), ANSI/ISEA 105: 2016 CUT Level (A9).
Specifikationer
- Handske størrelse:S
- Farve:sort/gul
- Seq:01
- Model:A792
- Cat. No.:PRTWA792BKYS
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Manchet:Hook & loop / Velcro® fastgørelse
- EN norm:EN 388: 2016 + A1 (3X24F); EN ISO 21420 (5)
- Engangs/Genbrugelig:Genanvendelig
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



