Bottles, Narrow Neck, Square
100 ml, GL 32, 49×49×118,5 mm, Narrow neck bottle, ravfarvet, 32 mm, klar
Katalog # 215-4747
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Gå til:
Product Details & Documents
Square bottles, soda-lime glass, amber, with dust protection cap, without screw caps. Amber coloured to protect light-sensitive materials.
- Good chemical and physical properties
- Stable, non-slip
- For use in applications without high thermal loads
- Screw caps to be ordered seperately
Specifikationer
- Gevind:GL 32
- Model:Narrow neck bottle
- Kapacitet:100 ml
- Farve:ravfarvet
- Seq:1
- B×D×H:49×49×118,5 mm
- Lågfarve:klar
- Hals indv. Ø:32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



