Bottles, Narrow Neck, Square
1000 ml, GL 32, 97×97×223,1 mm, Narrow neck bottle, ravfarvet, 45 mm, —
Catalog # 215-4750
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Square bottles, soda-lime glass, amber, with dust protection cap, without screw caps. Amber coloured to protect light-sensitive materials.
- Good chemical and physical properties
- Stable, non-slip
- For use in applications without high thermal loads
- Screw caps to be ordered seperately
Specifications
- Gevind:GL 32
- Model:Narrow neck bottle
- Kapacitet:1000 ml
- Farve:ravfarvet
- Seq:8
- B×D×H:97×97×223,1 mm
- Lågfarve:—
- Hals indv. Ø:45 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



