Bottles, Narrow Neck, Square
250 ml, GL 32, 63×63×155,3 mm, Narrow neck bottle, ravfarvet, 32 mm, —
215-4748
Square bottles, soda-lime glass, amber, with dust protection cap, without screw caps. Amber coloured to protect light-sensitive materials.
- Good chemical and physical properties
- Stable, non-slip
- For use in applications without high thermal loads
- Screw caps to be ordered seperately
- Gevind:GL 32
- Model:Narrow neck bottle
- Kapacitet:250 ml
- Farve:ravfarvet
- Seq:6
- B×D×H:63×63×155,3 mm
- Lågfarve:—
- Hals indv. Ø:32 mm



