Liquid pump sampling tool with glass bottle
Clear glass bottle, 500 ml
Katalog # SAMP5021X-500
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
This pump sampler set is ideal for contamination-free liquid sampling.
- Supplied in a convenient carry case
- Glass bottle container offers excellent chemical resistance
- Easy to use
- Suitable for low to medium viscosity liquids
The liquid pump sampler is ideal for sampling liquids from drums and barrels, and is supplied as a set in a handy case. The kit is designed to sample liquids such as water and oil, and is extremely easy to use.
Leveringsinformation: Set includes a plastic hand pump, four (4) 500 ml glass bottles, a 13 m LDPE hose, a tube cutter, and carrying case.
Specifikationer
- Kapacitet:500 ml
- Beskrivelse:Clear glass bottle
- Seq:02



