Storage Containers for Fridge, PP
Fridge container, 160 mm, 2 L, transparent, Reusable, 239 mm, 92 mm
Katalog # SEMA10148
Leverandør: SEMADENI
Jump to:
Product Details & Documents
These polypropylene fridge jars/containers are 100% water, air and aroma tight with integrated green seal and the CLIC & LOCK closure system.
- Corrugated base keeps food dry
- Very robust and thick-walled
- Food-safe polypropylene
- Scale applied in the corner shows the fill level
- Microwave and dishwasher safe
The containers are nestable and can thus be stacked inside each other. This saves space in the cupboard when storing the empty containers.
Temperature resistance: −20 to +100 °C
SEMA10145 and SEMA10147 have green seal and SEMA10148 has blue seal.
Specifications
- Model:Reusable
- Bredde:239 mm
- Kapacitet:2 L
- Farve:transparent
- Beskrivelse:Fridge container, 160 mm
- Højde:92 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



