Slim Jim® Step-On Containers
Product Details & Documents
Safely collect waste wih touch-free closed lid containers.
- Premium quality construction ensures product durability in demanding environments
- Slim profile and small footprint maximise space to fit in tight spaces
- Internal hinge design prevents wall damage
- Quiet and controlled lid-closure minimises noise to enhance guest and patient satisfaction
- Smooth surfaces and contoured edges are easy to clean
- Available in multiple sizes, formats, and colours
The Rubbermaid Commercial Slim Jim® Step-On Container has a small footprint and offers increased pedal clearance for easy foot access and hands-free waste disposal. A tight-fitting lid provides a controlled close to reduce noise, and an internal hinge design to prevent wall damage. Offering easy maintenance, this step-on container features a liner retainer band to securely hold liner bags. All Slim Jim® Step-On Containers come with a 5-year warranty for added peace of mind.
Documents
Specifikationer
- Kapacitet:90 L
- Farve:hvid
- Beskrivelse:Front-Step
- Materiale:Resiner
- Seq:25
- B×D×H:570×352,8×825,5 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



