SMD Tweezer
SMD15 tweezers, sandblast coated, height 1,5 mm, net.weight 13,5 g, Rustfrit stål, 120 mm, Curved/angled/bent tips, 2,5 mm, 0,35 mm (tip), —, — mm
Catalog # OUTISMD15
Supplier: OUTILS RUBIS
Gå til:
Product Details & Documents
SMD tweezers, antimagnetic/anti-acid.
Stainless steel tips: surface mount devices, component handling and positioning, monolithic chip, capacitors.
Specifikationer
- Ø:— mm
- Bredde:—
- Beskrivelse:SMD15 tweezers, sandblast coated, height 1,5 mm, net.weight 13,5 g
- Længde:120 mm
- Materiale:Rustfrit stål
- Seq:02
- Tykkelse:0,35 mm (tip)
- Spidstype:Curved/angled/bent tips
- Tip width:2,5 mm



