Bottles, Narrow Neck, Round
2500 ml, GL 45, 139 mm, 285 mm, 45 mm
Katalog # 215-4661
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Gå til:
Product Details & Documents
Clear or amber glass without screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.
Documents
RIXI10501001018ADO_TDS_EN
Datablad
Specifikationer
- Udv.Ø:139 mm
- Gevind:GL 45
- Kapacitet:2500 ml
- Højde:285 mm
- Seq:22
- Hals indv. Ø:45 mm



