Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Bottles, Narrow Neck, Round

30 ml, GL 18, 37 mm, 83,8 mm, 18 mm
  215-4657
Bottles, Narrow Neck, Round
  215-4657
Bottles, Narrow Neck, Round
Bottles, Narrow Neck, Round

30 ml, GL 18, 37 mm, 83,8 mm, 18 mm

 
1.180,00 kr
   
1 * 112 Items
 

Clear or amber glass without screw cap.

  • Good chemical and physical properties
  • For applications that do not involve high thermal stresses
  • Round thread in accordance with DIN 168

Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.

 
  • Udv.Ø:
    37 mm
  • Gevind:
    GL 18
  • Kapacitet:
    30 ml
  • Højde:
    83,8 mm
  • Seq:
    11
  • Hals indv. Ø:
    18 mm