Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Labels for BBP33 printers, type B-727

Labels for BBP33 printers, type B-727

Printer labels, B-727, Polyimid, Permanent akryl, hvid, BBP33, 50,8×6,4 mm, 1 label/row
Katalog # BRDY153400
Leverandør:   Brady
Labels for BBP33 printers, type B-727
Katalog # BRDY153400
Leverandør:  Brady
Labels for BBP33 printers, type B-727
Labels for BBP33 printers, type B-727

Printer labels, B-727, Polyimid, Permanent akryl, hvid, BBP33, 50,8×6,4 mm, 1 label/row

Price
5.310,00 kr
Log ind for tilgængelighed
1 * 1 ROL
Product Details & Documents

High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.

  • Glossy white polyimide material is thermal transfer printable
  • Service temperature of –70 to 100 °C

ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.

Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K

Specifikationer
  • Printer:
    BBP33
  • Model:
    B-727
  • Farve:
    hvid
  • Beskrivelse:
    Printer labels
  • Dimensioner:
    50,8×6,4 mm
  • Materiale:
    Polyimid
  • Seq:
    08
  • Pakket:
    1 label/row
  • Klæbestof:
    Permanent akryl