Labels for BBP33 printers, type B-727
Printer labels, B-727, Polyimid, Permanent akryl, hvid, i5300, 16,5×5,08 mm, 1 label/row
BRDY152843
: Brady
High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.
- Glossy white polyimide material is thermal transfer printable
- Service temperature of –70 to 100 °C
ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.
: UL Approved; meets requirements of MIL-STD-202G, method 215K
- Printer:i5300
- Model:B-727
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:16,5×5,08 mm
- Materiale:Polyimid
- Seq:07
- Pakket:1 label/row
- Klæbestof:Permanent akryl



