Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Labels for BBP33 printers, type B-727

Labels for BBP33 printers, type B-727

Printer labels, B-727, Polyimid, Permanent akryl, hvid, i5300, 16,5×5,08 mm, 4 labels/row
Katalog # BRDY152841
Leverandør:   Brady
Labels for BBP33 printers, type B-727
Katalog # BRDY152841
Leverandør:  Brady
Labels for BBP33 printers, type B-727
Labels for BBP33 printers, type B-727

Printer labels, B-727, Polyimid, Permanent akryl, hvid, i5300, 16,5×5,08 mm, 4 labels/row

Price
5.480,00 kr
Log ind for tilgængelighed
1 * 1 ROL
Product Details & Documents

High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.

  • Glossy white polyimide material is thermal transfer printable
  • Service temperature of –70 to 100 °C

ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.

Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K

Specifikationer
  • Printer:
    i5300
  • Model:
    B-727
  • Farve:
    hvid
  • Beskrivelse:
    Printer labels
  • Dimensioner:
    16,5×5,08 mm
  • Materiale:
    Polyimid
  • Seq:
    16
  • Pakket:
    4 labels/row
  • Klæbestof:
    Permanent akryl
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.