SMD Tweezer
SMD tweezers, sandblast coated, height 1,5 mm, net.weight 13,5 g, Rustfrit stål, 120 mm, Curved/angled/bent tips, 2,5 mm, 0,35 mm (tip), —, — mm
Katalog # OUTISMD08
Leverandør: OUTILS RUBIS
Gå til:
Product Details & Documents
SMD tweezers, antimagnetic/anti-acid.
Stainless steel tips: surface mount devices, component handling and positioning, monolithic chip, capacitors.
Specifikationer
- Ø:— mm
- Bredde:—
- Beskrivelse:SMD tweezers, sandblast coated, height 1,5 mm, net.weight 13,5 g
- Længde:120 mm
- Materiale:Rustfrit stål
- Seq:01
- Tykkelse:0,35 mm (tip)
- Spidstype:Curved/angled/bent tips
- Tip width:2,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



