Vial kits
1,50 ml, PP, klar, Screw cap, 9 mm, Clear PP, 9 mm
Catalog # HYPE6EKSV9PP-15
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Specifications
- Cap størrelse:9 mm
- Septum:Clear PP, 9 mm
- Kapacitet:1,50 ml
- Farve:klar
- Materiale:PP
- Låg type:Screw cap



