Vial kits
0,80 ml, PE, klar, Snap cap, 11 mm, Blue PE, 11 mm
HYPE6EKRV11PP-08
- Cap størrelse:11 mm
- Septum:Blue PE, 11 mm
- Kapacitet:0,80 ml
- Farve:klar
- Materiale:PE
- Låg type:Snap cap
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



