Vial kits
1,50 ml, PP, klar, Screw cap, 9 mm, Blue PP white silicone/red polyimide, 1 mm
Katalog # HYPE6AKSV9PP-15PI
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
Specifikationer
- Cap størrelse:9 mm
- Septum:Blue PP white silicone/red polyimide, 1 mm
- Kapacitet:1,50 ml
- Farve:klar
- Materiale:PP
- Låg type:Screw cap



