Vial kits
0,80 ml, PE, klar, Snap cap, 11 mm, Blue PE white silicone/red polyimide, 1 mm
Katalog # HYPE6AKRV11PP-08PI
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
Specifikationer
- Cap størrelse:11 mm
- Septum:Blue PE white silicone/red polyimide, 1 mm
- Kapacitet:0,80 ml
- Farve:klar
- Materiale:PE
- Låg type:Snap cap



