Labels for BBP33 printers, type B-719
Printer labels, B-719, Polyimid, Permanent akryl, hvid, BBP30, 19,1W×6,4H mm, 1 label/row
Katalog # BRDY153175
Leverandør: Brady
Gå til:
Product Details & Documents
Static dissipative polyimide (B-719) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.
- Surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- Service temperature of –70 to 100 °C
Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner.
Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K
Specifikationer
- Printer:BBP30
- Model:B-719
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:19,1W×6,4H mm
- Materiale:Polyimid
- Seq:05
- Pakket:1 label/row
- Klæbestof:Permanent akryl
- Cat. No.:BRDY153175
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



