Cerex® OFX SPE Columns
Column Cerex OFX, OFX, 30 µm, 3 ml, 35 mg
Katalog # TCAT633-0353C
Leverandør: Tecan
Gå til:
Product Details & Documents
Proprietary blend of ion-exchange and water-wettable polymer targets towards oral fluid collection devices.
- Ion-exchange
- Liquid handler compatible
A proprietary polymer resin blend of ion exchange chemistry providing unique selectivity. Especially designed for scientists working with oral fluid matrixes.
Specifikationer
- Partikelstørrelse:30 µm
- Kapacitet:3 ml
- Beskrivelse:Column Cerex OFX
- Seq:02
- Lejevægt:35 mg
- Fase:OFX



