Cerex® HPSAX SPE Columns
Column HPSAX, 20 µm, 3 ml, 35 mg
Katalog # TCAT412-0353C
Leverandør: Tecan
Gå til:
Product Details & Documents
Polymeric strong anionic exchange chemistry.
- Ion-exchange
- Liquid handler compatible
20 µm polymer micro particulate with strong anionic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in fast and uniform sample prep. Ideal for acidic compounds.
Specifikationer
- Partikelstørrelse:20 µm
- Kapacitet:3 ml
- Beskrivelse:Column HPSAX
- Seq:04
- Lejevægt:35 mg
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



