Cerex® OFX SPE Columns
Column Cerex OFX, OFX, 30 µm, 1 ml, 10 mg
Katalog # TCAT633-0101R
Leverandør: Tecan
Gå til:
Product Details & Documents
Proprietary blend of ion-exchange and water-wettable polymer targets towards oral fluid collection devices.
- Ion-exchange
- Liquid handler compatible
A proprietary polymer resin blend of ion exchange chemistry providing unique selectivity. Especially designed for scientists working with oral fluid matrixes.
Specifikationer
- Partikelstørrelse:30 µm
- Kapacitet:1 ml
- Beskrivelse:Column Cerex OFX
- Seq:01
- Lejevægt:10 mg
- Fase:OFX
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



