Cerex® HPSAX SPE Columns
Column Cerex HPSAX, 20 µm, 1 ml, 10 mg
TCAT412-0101RCH
: Tecan
Polymeric strong anionic exchange chemistry.
- Ion-exchange
- Liquid handler compatible
20 µm polymer micro particulate with strong anionic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in fast and uniform sample prep. Ideal for acidic compounds.
- Partikelstørrelse:20 µm
- Kapacitet:1 ml
- Beskrivelse:Column Cerex HPSAX
- Seq:01
- Lejevægt:10 mg



