SPE Columns, NBE HPSCX
Column NBE HPSCX, HPSCX, 30 µm, 1 ml, 5,0 mg
Catalog # TCAT427-0051R-NBE
Supplier: Tecan
Jump to:
Product Details & Documents
Mixed mode sorbent with both reverse-phase and strong cationic exchange chemistries.
- Ion-exchange
- Liquid handler compatible
Its high surface area provides excellent capacity and a high selectivity for basic analytes. Ideal for drug monitoring, screening, identification, confirmation and quantitation.
Specifications
- Partikelstørrelse:30 µm
- Kapacitet:1 ml
- Beskrivelse:Column NBE HPSCX
- Seq:02
- Lejevægt:5,0 mg
- Fase:HPSCX



