Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
SPE Columns, NBE HPSCX

SPE Columns, NBE HPSCX

Column NBE HPSCX, HPSCX, 30 µm, 1 ml, 2,5 mg
Katalog # TCAT427-0021R-NBE
Leverandør:   Tecan
SPE Columns, NBE HPSCX
Katalog # TCAT427-0021R-NBE
Leverandør:  Tecan
SPE Columns, NBE HPSCX

Column NBE HPSCX, HPSCX, 30 µm, 1 ml, 2,5 mg

Price
Spørg for pris
Log ind for tilgængelighed
1 * 96 Items
Product Details & Documents

Mixed mode sorbent with both reverse-phase and strong cationic exchange chemistries.

  • Ion-exchange
  • Liquid handler compatible

Its high surface area provides excellent capacity and a high selectivity for basic analytes. Ideal for drug monitoring, screening, identification, confirmation and quantitation.

Specifikationer
  • Partikelstørrelse:
    30 µm
  • Kapacitet:
    1 ml
  • Beskrivelse:
    Column NBE HPSCX
  • Seq:
    01
  • Lejevægt:
    2,5 mg
  • Fase:
    HPSCX
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.