Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Printer Accessories for Models M511 and M211

Printer Accessories for Models M511 and M211

Hook, includes (1) utility hook accessory and (3) attachment screws, 57,9W×12,4D×59,4H mm, M511
Catalog # BRDY176450
Supplier:   Brady
Printer Accessories for Models M511 and M211
Catalog # BRDY176450
Supplier:  Brady
Printer Accessories for Models M511 and M211
Printer Accessories for Models M511 and M211

Hook, includes (1) utility hook accessory and (3) attachment screws, 57,9W×12,4D×59,4H mm, M511

Price
248,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Accessories for Brady Printer Models M511 and M211.

  • M511 hard case - transport and store your M511 label printer
  • M511 magnet - magnet attaches the M511 printer to panels, I-beams and other magnetic-receptive surfaces
  • M511 utility hook - hang printer easily on a cart, tool belt, rack or bucket organiser
  • M511 and M211 power brick - compatible with all mobile devices, 70-minute charge time
  • M511 and M211 AC adapter - to power and charge M511 and M211 printers with power supply voltage: 110 to 240 V

Hard case - Protects your printer from impacts and dust. Keeps printer, accessories and label cartridges organised and on hand. Durable hard case allows for easy mobility.

Magnet - Get hands-free operation by affixing to a metal surface. Attaches to back of printer with screws to ensure stability.

Utility hook - Attaches to back of printer with screws to ensure stability. Made from heavy-duty steel for added durability.

Power brick - A fully-charged 10000mAh Power Brick can charge your M511 or M211 printer up to three times. LED digital display shows the percentage of power remaining. Outputs include: USB-C, USB-A1/A2.

AC adapter - USB A-to-C dongle allows you to charge the printer using a USB port in a vehicle or on a laptop, plus can be used to connect the M511 to Brady workstation label creation software.

Ordering information: Power brick (BRDY176499) has a rechargeable lithium-ion battery, must ship ground.

Specifications
  • Beskrivelse:
    Hook, includes (1) utility hook accessory and (3) attachment screws, 57,9W×12,4D×59,4H mm
  • Seq:
    04
  • Til:
    M511