Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Universal Goggles

Universal Goggles

Black colour frame, Anti-fog, platinum coating, PC, Welding 5 vented
Katalog # BOLEUNIVGN80W
Leverandør:   Bollé Safety
Universal Goggles
Katalog # BOLEUNIVGN80W
Leverandør:  Bollé Safety
Universal Goggles

Black colour frame, Anti-fog, platinum coating, PC, Welding 5 vented

Price
363,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The Universal Goggle provides optimum protection and comfort in all circumstances beacause of its ergonomic design. This innovative goggle with its exclusive Platinum coating is available in several versions, each adapted to a specific work environment.

  • PC/TPR co-injected frame with overflow chute

    Effortless pivoting ANSI rated faceguard

    Polycarbonate lens of 2,5 mm

    Foam: SBR

    Curve: 5 slightly curved

    Strap: Polyester/Spandex - 250 mm

Equipped with Wave technology, the Universal Goggle adapts perfectly to each user’s morphology, eliminating gaps without increasing pressure points, thus guaranteeing superior protection without compromising the user’s comfort. To improve the environmental impact of the product, it has been specifically designed to be easier to recycle: it can be quickly disassembled to separate the materials from each other.

Advarsel: Note: These products can expose to Bisphenol-A (BPA), a carcinogen and reproductive toxicant.

Specifikationer
  • Model:
    Anti-fog, platinum coating
  • Beskrivelse:
    Black colour frame
  • Seq:
    5
  • Linser:
    PC, Welding 5 vented
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Google faceguard/visor attachment, ANSI rated, polycarbonate, black/translucent
    Google faceguard/visor attachment, ANSI rated, polycarbonate, black/translucent
    BOLEUNIVGN00W
    Log ind for tilgængelighed
    1 * 1 Items - 80,60 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.