CAPRI Stretch Trousers
Stretch, grøn, L (58), Regular, 100 - 104 cm
ALSW1036966-BE52
: ALSICO
Men's trousers with a modern, preshaped fitting that offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.
- Waistband with elastic in the side
- Front closure with jeans button and zipper
- 2 spacious side pockets
- Big thigh pocket on right leg closed with flap and press-studs; meter pocket opening above
- Left leg thigh pocket with pen opening and mobile phone compartment
- 2 back pockets
Industrial launderable.
: Oeko-Tex® standard 100.
- Tøj størrelse:L (58)
- Beklædningsgenstand:Regular
- Model:Stretch
- Farve:grøn
- Waist circumference:100 - 104 cm
- Køn:For mænd
- Cat. No.:ALSW1036966-BE52
- Sleeve or leg length:Long
- Vægt:265 g/m²
- Outfit applikationer:Industrial|Mechanical protection
- Lukkestørrelse:Med lynlås
- Stof:Alsiflex (79% polyester, 21% cotton)



