CAPRI Stretch Trousers
Stretch, sort, M (54), Regular, 92 - 96 cm
Katalog # ALSW1035527-BE48
Leverandør: ALSICO
Gå til:
Product Details & Documents
Men's trousers with a modern, preshaped fitting that offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.
- Waistband with elastic in the side
- Front closure with jeans button and zipper
- 2 spacious side pockets
- Big thigh pocket on right leg closed with flap and press-studs; meter pocket opening above
- Left leg thigh pocket with pen opening and mobile phone compartment
- 2 back pockets
Industrial launderable.
Certifications: Oeko-Tex® standard 100.
Documents
International Body measurements - Alsico size chart
Yderligere produktdetaljer
Specifikationer
- Tøj størrelse:M (54)
- Beklædningsgenstand:Regular
- Model:Stretch
- Farve:sort
- Waist circumference:92 - 96 cm
- Køn:For mænd
- Cat. No.:ALSW1035527-BE48
- Sleeve or leg length:Long
- Vægt:265 g/m²
- Outfit applikationer:Industrial|Mechanical protection
- Lukkestørrelse:Med lynlås
- Stof:Alsiflex (79% polyester, 21% cotton)
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



