Deep Water Samplers
Deep water sampler, 1000 ml, 280 mm, Plast
Katalog # SAMP5079A-1000
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
The Deep water sampler can take samples of liquids from large depths.
- Transparent plastic construction enables easy viewing
- Ideal for sampling at large depths in rivers, lakes and large containers
- Simple operation
The Deep water sampler is available in different sizes, it takes a sample at the point you start pulling the handle upwards. The simple operation means you lower to the required depth then pull it out.
Specifikationer
- Kapacitet:1000 ml
- Beskrivelse:Deep water sampler
- Længde:280 mm
- Materiale:Plast
- Seq:01



