Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
10, hvid, 400 mm, Individual pouch
Katalog # 112-6453
Leverandør: ISOFIELD IRELAND
Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
Katalog # 112-6453
Leverandør: ISOFIELD IRELAND
Gå til:
Product Details & Documents
The Isofield Eclipse sterile nitrile extended cuff glove with Arm-Lock technology offers excellent elbow length protection for GMP Grade A, ISO Class 4 cleanrooms and above.
- ISO Class 4 compatible
- Sterile cleanroom nitrile
- Extra length (400 mm)
- Low endotoxin
- Hand specific
- Anti-static
- Double-donnable
Triple washed in de-ionized water, the low endotoxin Eclipse glove has been tested for chemotherapy against ASTMD 6978-05. Anti-static and double -donnable.
Certifications: PPE Cat III, Type B certified.
Emballering: Each pair is double packaged in a wallet within a pouch, 10 pouches per bag, 20 bags per case (200 pairs).
Documents
Specifikationer
- Handske størrelse:10
- Pakket:Individual pouch
- Farve:hvid
- Længde:400 mm
- Seq:08
- Håndflade tykkelse:0,11 mm/4,33 mil
- Antistatisk:+
- Trækstyrke:Before aging: >14 Mpa, After aging: >14 Mpa
- Med pudder/pudderfri:Pudderfri
- Manchet tykkelse:0,09 mm/3,54 mil
- Finger tykkelse:0,20 mm/7,87 mil
- Manchet:Rullet kant
- Sterility:Sterile
- EN norm:EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- Cat. No.:112-6453
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Model:Eclipse
- Latex/latex-fri:Latex-fri
- Renrum klasse:10/ISO 4
- Overflade:Palm and finger textured
- Engangs/Genbrugelig:Engangs
- Ultimativ forlængelse:Before aging: >550%, After aging: >400%
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



