Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
8,5, hvid, 400 mm, Individual pouch
Katalog # 112-6459
Leverandør: ISOFIELD IRELAND
Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
Katalog # 112-6459
Leverandør: ISOFIELD IRELAND
Gå til:
Product Details & Documents
The Isofield Eclipse sterile nitrile extended cuff glove with Arm-Lock technology offers excellent elbow length protection for GMP Grade A, ISO Class 4 cleanrooms and above.
- ISO Class 4 compatible
- Sterile cleanroom nitrile
- Extra length (400 mm)
- Low endotoxin
- Hand specific
- Anti-static
- Double-donnable
Triple washed in de-ionized water, the low endotoxin Eclipse glove has been tested for chemotherapy against ASTMD 6978-05. Anti-static and double -donnable.
: PPE Cat III, Type B certified.
: Each pair is double packaged in a wallet within a pouch, 10 pouches per bag, 20 bags per case (200 pairs).
Specifikationer
- Handske størrelse:8,5
- Pakket:Individual pouch
- Farve:hvid
- Længde:400 mm
- Seq:06
- Håndflade tykkelse:0,11 mm/4,33 mil
- Antistatisk:+
- Trækstyrke:Before aging: >14 Mpa, After aging: >14 Mpa
- Med pudder/pudderfri:Pudderfri
- Manchet tykkelse:0,09 mm/3,54 mil
- Finger tykkelse:0,20 mm/7,87 mil
- Manchet:Rullet kant
- Sterility:Sterile
- EN norm:EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- Cat. No.:112-6459
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Model:Eclipse
- Latex/latex-fri:Latex-fri
- Renrum klasse:10/ISO 4
- Overflade:Palm and finger textured
- Engangs/Genbrugelig:Engangs
- Ultimativ forlængelse:Before aging: >550%, After aging: >400%



