HPLC Waste-Sets, V2.0
Product Details & Documents
The HPLC waste-sets, V2.0 are economical combinations for clean and safe disposal of liquid laboratory waste by HPLC systems or other analytical instruments. All sets consist of a canister and an original SCAT SafetyCap with exhaust filter as well as fittings, blind plugs and a tube connector.
- Customised system with high-quality set components
- Safety caps from the premium manufacturer SCAT
- Safety canisters made of HDPE or PP material
- Attractive price compared to single purchase
- Ready to use, no further components necessary
SCAT offers a complete system for safe supply and disposal of solvents in analytics. All products are compatible across generations and perfectly matched to each other.
Ordering information: HPLC Waste-Set 1, V2.0: 2× 2,3/3,2 mm Ext.Ø, 1× 6,4 to 9 mm Int.Ø, filter M, with exchange indicator
HPLC Waste-Set 2, V2.0: 2× 2,3/3,2 mm Ext.Ø, 1× 6,4 to 9 mm Int.Ø, filter M, with exchange indicator
HPLC Waste-Set 3, V2.0: 2× 3,2 mm Ext.Ø, 1× 5,0 to 11,5 mm Int.Ø, filter S, with exchange indicator
All components can be reordered individually.
Specifikationer
- Model:Safety canister
- Volumen:5 L
- Beskrivelse:HPLC waste-set 6, V2.0, S55
- Materiale:HDPE
- Seq:4
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



