VWR® Ultra-High Performance, Single Channel Pipettes, Mechanical, Variable Volume
VWR® UHP, 0,1 - 2 µl, ±40,0 - ±1,5 %, ≤12,0 - ≤0,7 %, rød
Catalog # 613-7063
Supplier: VWR Collection
VWR® Ultra-High Performance, Single Channel Pipettes, Mechanical, Variable Volume
Catalog # 613-7063
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® Ultra-High Performance pipettes offer superior accuracy and precision, with a proven ergonomic design which are both lightweight and durable.
- Very low plunger forces
- Universal tip capability
- Automatic locking volume adjustment wheel
- Levered tip ejection and colour coded for volume identification
- Easy in-house calibration and maintenance
Specifications
- Farvekode:rød
- Volumen:0,1 - 2 µl
- Beskrivelse:VWR® UHP
- Seq:02
- Nøjagtighed:±40,0 - ±1,5 %
- Usikkerhed:≤12,0 - ≤0,7 %
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- 613-7230Shelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHPLog in for availability1 * 1 Items - 114,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- 613-1609Starter Kit incl. 4 UHP pipettes (0,5 - 10, 2 - 20, 20 - 200, 100 - 1000 µl), 4-position stand (613-1589) and 3 racks of tipsLog in for availability1 * 1 Each
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



