Lab Coats, White
hvid, XL
Catalog # ALSO1039364W-XL
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
This cleanroom coat is made of Alsistrong® (98% polyester and 2% carbon).
- Hidden two-way front zipper
- 1 left chest pocket
- 2 side pockets
- Marker fabric
- High comfort logo
- 118 g/m2
All lab coats feature an upstanding collar with two studs for adjustment, and raglan sleeves with anti-static cuffs.
Specifications
- Tøj størrelse:XL
- Farve:hvid
- Seq:05
- Cat. No.:ALSO1039364W-XL
- Stof:Alsistrong® (98% polyester, 2% carbon)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



