Lab Coats, White
hvid, M
Katalog # ALSO1039364W-M
Leverandør: ALSICO HIGHTECH
Gå til:
Product Details & Documents
This cleanroom coat is made of Alsistrong® (98% polyester and 2% carbon).
- Hidden two-way front zipper
- 1 left chest pocket
- 2 side pockets
- Marker fabric
- High comfort logo
- 118 g/m2
All lab coats feature an upstanding collar with two studs for adjustment, and raglan sleeves with anti-static cuffs.
Specifikationer
- Tøj størrelse:M
- Farve:hvid
- Cat. No.:ALSO1039364W-M
- Stof:Alsistrong® (98% polyester, 2% carbon)



