Vis-Tex Cut Gloves Long Cuff
Product Details & Documents
Cut level D glove with PU dipping for high abrasion resistance, the HPPE and Glass Fibre liner also achieves a level 1 for contact heat.
- Level D cut resistance
- 13 gauge liner for a perfect fit
- Smooth PU coating for increased abrasion resistance
- Extended cuff for wrist and forearm protection
- High visibility liner
- Tested for both cut and heat protection
- Palm dipped to increase dexterity and ventilation
- Breathable seamless liner
- ANSI cut level A4
Flexible hi-vis lining for optimum protection and comfort. Extended 10 cm cuff adds additional protection to the wrist and forearm area. Retail tag aids presentation for retail sales.
Colours: Orange/black
Certifications: EN ISO 21420: 2020 Dexterity 5, EN 388: 2016 + A1: 2018 4X43D, EN 407: 2020 X1XXXX. ANSI/ISEA 105: 2016 CUT Level A4, ANSI/ISEA 105: 2016 ABRASION Level 6. CE certified.
Documents
TDS Vis-Tex Cut Gloves Long Cuff
Datablad
Specifikationer
- Handske størrelse:L
- Farve:orange/sort
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Latex/latex-fri:Latex-fri
- Engangs/Genbrugelig:Genanvendelig
- Med pudder/pudderfri:Pudderfri
- Sterility:Non sterile
- Cat. No.:PRTWA631O8RL
- Materiale:Polyester/steel fibre
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



