Digital transmitted light microscopes, Mateo TL
Product Details & Documents
Mateo TL makes the process of cell culture checks effortless for every team member, with intuitive setup and use. It improves reproducibility for your experiments through objective confluency evaluation across individuals or experiments.
- Simple to use, also for non-experts
- Go from setup to first image in under 1 minute
- One common criterion for consistent confluency measurements
- Enhance your team's comfort
- Smart functionalities
- Two objectives are pre-installed: HI PLAN 4x/0.10 PH0 and HI PLAN I 10x/0.22 PH1
- Simple to use, also for non-experts. Empower your entire team to observe and take images of samples easily and intuitively.
- All lab members, regardless of expertise, can set up contrasting methods correctly using the interactive assisted contrast setup feature.
- Observe and take images of samples easily with the intuitive and user-friendly software interface.
- Mateo TL eases the training burden on technicians, supervisors, and senior researchers.
Go from setup to first image in under 1 minute. Benefit from a ready-to-use system which you can start working on right away. In addition, for cell culture work in regulated environments, once installed and qualified by our service team, you can start using Mateo TL immediately with consistent and reliable results from the start.
You can add Installation Qualification (IQ) and Operational Qualification (OQ) to the service plan, which helps to document and verify that Mateo TL is installed and operating according to Leica’s specifications.
One common criterion for consistent confluency measurements. Mateo TL offers one common criterion for measuring confluency across the entire lab. The confluency algorithm measures the percentage of area covered by cells in the image.
Mateo TL confluency module enables you to: Eliminate subjective estimations; Achieve consistency in your confluency measurements between different users and experiments; Take the guesswork out of confluency evaluation; Use a common tool across lab experiments to consistently carry out confluency measurements and reduce variations; Improves experiment reproducibility; Minimizes human bias by using the confluency module at the point of decision.
Certifications: DoC CE.
Delivery information: Includes wireless mouse, mouse pad, dust protection cover, power adapter, power cord, quick start guide and user manual.
The following articles are included in the Set: Mateo TL RUO (LEIM11526238), Obj.HI PLAN I 20x/0.30 PH1 (LEIM11506272), and Obj. HI PLAN I 40x/0.50 PH1 (LEIM11506369).
For further information, please contact your Avantor sales representative.
Specifikationer
- Model:Mateo TL RUO
- Beskrivelse:Integrated digital inverted transmitted light microscope
- Seq:01
- Belysning:LED
- Cat. No.:630-3513
- Revolver:4 positioner
- Output:1× USB 3.0 port and 2× USB 2.0 ports
- Kondensor:S40/0,45, 3-position slider for S40 condenser (BF, PH0, PH1)
- Kamera:6 MP colour
- Krydsbord:Fixed, 262L×212W mm
- Display:396,24 mm (15,6"), 1920×1080 monitor
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Objective HI PLAN I 10×/0,22
Produktinformation
- Katalog #TilgængelighedPrice
- Power cord, Denmark
Produktinformation
- Katalog #TilgængelighedPrice
- Object guide kit
Produktinformation
- Katalog #TilgængelighedPrice
- Power cord, Italy



