KryTech 610 Cut Resistant Gloves
6, grå, 230 - 280 mm
Katalog # MAPA34610016
Leverandør: MAPA
Gå til:
Product Details & Documents
A cut protection with a maximum comfort.
- A seamless plaited glove for very good fit, dexterity and flexibility
- Optimal breathability
- Silicone free to prevent traces, defects on metal sheet and glass prior to painting
- Interior finish: Seamless textile support from HDPE fibres
- Exterior finish: Ventilated back
Washable up to 3 times at 60 °C without any alteration on performances allowing to extend glove lifespan, reduce costs and waste. Cut level easy to identify thanks to the marking on the back of the glove.
Certifications: EN 388:2016 (4X43C); ISO 13997:14.9N (1519 g); EN ISO 21420: 5/5; Cat II.
Packaging: 1 pair/bag, 12 pairs/bag, 48 pairs/carton.
Specifikationer
- Handske størrelse:6
- Farve:grå
- Længde:230 - 280 mm
- Seq:01
- Cat. No.:MAPA34610016
- Foringsmateriale:HDPE
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Måler:13
- Model:KryTech 610
- Manchet:Strikket
- EN norm:EN 388 (4X43C)
- Engangs/Genbrugelig:Genanvendelig



