KryTech 610 Cut Resistant Gloves
10, grå, 230 - 280 mm
Katalog # MAPA34610010
Leverandør: MAPA
Gå til:
Product Details & Documents
A cut protection with a maximum comfort.
- A seamless plaited glove for very good fit, dexterity and flexibility
- Optimal breathability
- Silicone free to prevent traces, defects on metal sheet and glass prior to painting
- Interior finish: Seamless textile support from HDPE fibres
- Exterior finish: Ventilated back
Washable up to 3 times at 60 °C without any alteration on performances allowing to extend glove lifespan, reduce costs and waste. Cut level easy to identify thanks to the marking on the back of the glove.
Certifications: EN 388:2016 (4X43C); ISO 13997:14.9N (1519 g); EN ISO 21420: 5/5; Cat II.
Emballering: 1 pair/bag, 12 pairs/bag, 48 pairs/carton.
Specifikationer
- Handske størrelse:10
- Farve:grå
- Længde:230 - 280 mm
- Seq:05
- Cat. No.:MAPA34610010
- Foringsmateriale:HDPE
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Måler:13
- Model:KryTech 610
- Manchet:Strikket
- EN norm:EN 388 (4X43C)
- Engangs/Genbrugelig:Genanvendelig
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



